Zoro Homepage

Cradle Truck, 120 in W x 33 in H, Light Blue

  • Mfr # CRA-120R

  • Zoro # G322715788


product price: $2,447.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Height
28-7/8 in
Load Capacity
6,000 lbs
Caster Type
2 Rigid, 2 Swivel
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-120R
Zoro #
G322715788
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28-7/8 in
Overall Width
120 in
Overall Length
33 in

Details

Finish
Powder Coat
Load Capacity
6,000 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Item
Craddle
Material
All Welded Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 120in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.