
Cradle Truck, 23 1/2 in W x 60 in L with Steel Casters or 38 1/8 with Rubber Casters, Light Blue
Mfr # CRA-60S
Zoro # G222714997
product price:Â $2,034.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Length
33 in
Overall Height
28-7/8 in
Load Capacity
10,000 lbs
Color
Light Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRA-60S
Zoro #
G222714997
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Length
33 in
Overall Height
28-7/8 in
Details
Item
Craddle
Load Capacity
10,000 lbs
Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 60in W x 23-1/2in D cradle, 33in D overall x 35-1/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.