Cradle Truck, 23 1/2 in W x 96 in L with Steel Casters or 38 1/8 with Rubber Casters, Light Blue

  • Mfr # CRA-96S

  • Zoro # G722715159


product price:  $2,140.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
96 in
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-96S
Zoro #
G722715159
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Length
33 in
Overall Height
28-7/8 in

Details

Item
Craddle
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Load Capacity
10,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 96in W x 23-1/2in D cradle, 33in D overall x 35-1/8in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.