
Cradle Truck, 23 1/2 in W x 96 in L with Steel Casters or 38 1/8 with Rubber Casters, Red
Mfr # CRA-96S
Zoro # G222715093
product price:Â $2,140.99
/eaKey Features
Overall Width
96 in
Overall Length
33 in
Overall Height
28-7/8 in
Load Capacity
10,000 lb
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRA-96S
Zoro #
G222715093
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Length
33 in
Overall Height
28-7/8 in
Details
Item
Craddle
Load Capacity
10,000 lb
Color
Red
Finish
Powder Coated
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 96in W x 23-1/2in D cradle, 33in D overall x 35-1/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.