
Cradle Truck, 23.5 in W x 60 in D x 38 in H, Black
Mfr # CRA-60R
Zoro # G122736396
product price:Â $2,167.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA-60R
Zoro #
G122736396
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28-7/8 in
Overall Length
33 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
6,000 lbs
Item
Craddle
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 60in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.