Cradle Truck, 96 in W x 33 in D x 23.5 in H, Black

  • Mfr # CRA-96R

  • Zoro # G022736779


product price: $2,273.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
33 in
Assembled/Unassembled
Assembled
Load Capacity
6,000 lbs
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-96R
Zoro #
G022736779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Height
28-7/8 in
Overall Width
96 in

Details

Color
Black
Assembled/Unassembled
Assembled
Load Capacity
6,000 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Finish
Powder Coat
Item
Craddle

Description

All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 96in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.