
Cradle Truck, 96 in W x 33 in D x 23.5 in H, Putty
Mfr # CRA-96R
Zoro # G922716499
product price: $2,273.99
/eaKey Features
Overall Length
33 in
Color
Putty
Load Capacity
6,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA-96R
Zoro #
G922716499
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
96 in
Overall Height
28-7/8 in
Details
Item
Craddle
Color
Putty
Load Capacity
6,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 96in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.