
Divided Shelf Truck, 42 in W x 22 in D x 56 in H, Black
Mfr # DV-2242
Zoro # G422736713
product price: $886.99
/eaKey Features
Overall Length
42 in
Load Capacity
2,000 lbs
Overall Width
22 in
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-2242
Zoro #
G422736713
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
Overall Width
22 in
Overall Height
55-3/4 in
Details
Item
Shelf Truck
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Color
Black
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Shelves
5
Description
All welded steel, Heavy Duty Divided Shelf Truck. Includes 5 shelf surfaces on each side. All shelves and bottom are sloped toward the center to prevent material from falling off. Solid partition in the middle divides this double sided truck. Shelves are 11”D and slope down 2in to center. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Dimensions 42in W x 22in D x 55-3/4in H. 12in clearance from bottom to first shelf. Middle 3 shelves have an 8in clearance. Capacity 2,000 lbs. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.