
Divided Shelf Truck, 42 in W x 22 in D x 56 in H, Putty
Mfr # DV-2242
Zoro # G522719586
product price: $886.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Material
Phenolic
Overall Height
55-3/4 in
Material
All Welded Steel
Color
Putty
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV-2242
Zoro #
G522719586
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
55-3/4 in
Overall Length
42 in
Overall Width
22 in
Details
Caster Material
Phenolic
Material
All Welded Steel
Color
Putty
Item
Shelf Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Description
All welded steel, Heavy Duty Divided Shelf Truck. Includes 5 shelf surfaces on each side. All shelves and bottom are sloped toward the center to prevent material from falling off. Solid partition in the middle divides this double sided truck. Shelves are 11”D and slope down 2in to center. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Dimensions 42in W x 22in D x 55-3/4in H. 12in clearance from bottom to first shelf. Middle 3 shelves have an 8in clearance. Capacity 2,000 lbs. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.