Divided Shelf Truck, 42 in W x 22 in D x 56 in H, Red

  • Mfr # DV-2242

  • Zoro # G522715212


product price: $886.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Length
42 in
Load Capacity
2,000 lbs
Overall Height
55-3/4 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-2242
Zoro #
G522715212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Height
55-3/4 in
Overall Width
22 in

Details

Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Item
Shelf Truck
Caster Material
Phenolic
Number of Shelves
5

Description

All welded steel, Heavy Duty Divided Shelf Truck. Includes 5 shelf surfaces on each side. All shelves and bottom are sloped toward the center to prevent material from falling off. Solid partition in the middle divides this double sided truck. Shelves are 11”D and slope down 2in to center. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Dimensions 42in W x 22in D x 55-3/4in H. 12in clearance from bottom to first shelf. Middle 3 shelves have an 8in clearance. Capacity 2,000 lbs. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.