
Dolly Platform Truck, 18 in W x 30 in L x 36 in H, Putty
Mfr # 18-PTD-30S
Zoro # G822715998
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Putty
Overall Width
30 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-PTD-30S
Zoro #
G822715998
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Length
18 in
Overall Height
36 in
Details
Item
Platform Trucks
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Putty
Material
All Welded Steel
Finish
Powder Coat
Includes
Removable Handle
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters.Capacity 1,000 lbs. Dimensions 30in W x 18in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.