Dolly Platform Truck, 18 in W x 36 in L x 36 in H, Light Blue

  • Mfr # 18-PTD-36S

  • Zoro # G522716295


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Includes
Removable Handle
Overall Width
36 in
Caster Material
Semi-Steel
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-PTD-36S
Zoro #
G522716295
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
18 in
Overall Height
36 in

Details

Color
Light Blue
Includes
Removable Handle
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Finish
Powder Coat
Item
Platform Trucks
Material
All Welded Steel

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.