Dolly Platform Truck, 18 in W x 36 in L x 36 in H, Putty

  • Mfr # 18-PTD-36S

  • Zoro # G622716041


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Overall Height
36 in
Material
All Welded Steel
Includes
Removable Handle
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-PTD-36S
Zoro #
G622716041
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
36 in
Overall Length
18 in

Details

Assembled/Unassembled
Assembled
Material
All Welded Steel
Includes
Removable Handle
Item
Platform Trucks
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Color
Putty
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.