
Dolly Platform Truck, 18 in W x 48 in L x 36 in H, Putty
Mfr # 18-PTD-48P
Zoro # G722715975
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Phenolic
Material
All Welded Steel
Finish
Powder Coat
Overall Height
36 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-PTD-48P
Zoro #
G722715975
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
18 in
Overall Width
48 in
Details
Caster Material
Phenolic
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Putty
Item
Platform Trucks
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 48in W x 18in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.