Shop PUCEL
See all product information
Create Account
Dolly Platform Truck, 18 in W x 48 in L x 36 in H, With Extra Handle Sockets, Light Blue
- Mfr # 18-PTD-48P-EHS
- Zoro # G024450345
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Overall Width
18 in
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-48P-EHS
- Zoro #
- G024450345
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Item
- Dolly Platform Truck
- Assembled/Unassembled
- Assembled
- Load Capacity
- 1,000 lbs
- Finish
- Powder Coated
- Frame Material
- Steel
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Width
- 18 in
- Deck Width
- 18 in
- Caster Dia.
- 4 in
- Deck Length
- 48 in
- Overall Height
- 36 in
- Overall Length
- 54 in
- Deck Height
- 5-3/4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 48 in W x 18 in D x 36 inoverall height. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.