
Dolly Platform Truck, 18 in W x 60 in L x 36 in H, Putty
Mfr # 18-PTD-60P
Zoro # G722716460
product price: $358.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Material
All Welded Steel
Overall Length
18 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-PTD-60P
Zoro #
G722716460
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Height
36 in
Overall Width
60 in
Details
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Includes
Removable Handle
Finish
Powder Coat
Item
Platform Trucks
Color
Putty
Caster Material
Phenolic
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 60in W x 18in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.