Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dolly Platform Truck, 18 in W x 60 in L x 36 in H, With Extra Handle Sockets, Black
- Mfr # 18-PTD-60P-EHS
- Zoro # G424449307
product price:Â
$
500.99
/ea
Key Features
Handle Type
Tubular Offset
Caster Material
Phenolic
Color
Black
Load Capacity
1,000 lbs
Deck Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-60P-EHS
- Zoro #
- G424449307
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Caster Material
- Phenolic
- Color
- Black
- Load Capacity
- 1,000 lbs
- Item
- Dolly Platform Truck
- Finish
- Powder Coated
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
Dimensions
- Deck Width
- 18 in
- Caster Dia.
- 4 in
- Overall Width
- 18 in
- Overall Height
- 36 in
- Overall Length
- 66 in
- Deck Length
- 60 in
- Deck Height
- 5-3/4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 18 in D x 36 inoverall height. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.