Dolly Platform Truck, 18 in W x 60 in L x 36 in H, With Extra Handle Sockets, Putty
- Mfr # 18-PTD-60P-EHS
- Zoro # G224449071
product price:Â
$
500.99
/ea
Key Features
Caster Type
2 SWIVEL, 2 RIGID
Color
Putty
Finish
Powder Coated
Caster Material
Phenolic
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-60P-EHS
- Zoro #
- G224449071
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Putty
- Finish
- Powder Coated
- Item
- Dolly Platform Truck
- Caster Material
- Phenolic
- Load Capacity
- 1,000 lbs
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Frame Material
- Steel
Dimensions
- Overall Length
- 66 in
- Overall Height
- 36 in
- Overall Width
- 18 in
- Deck Height
- 5-3/4 in
- Deck Width
- 18 in
- Deck Length
- 60 in
- Caster Dia.
- 4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 18 in D x 36 inoverall height. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.