
Dolly Platform Truck, 24 in W x 30 in Lx 36 in H, Gray
Mfr # 24-PTD-30S
Zoro # G922716635
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Overall Width
30 in
Handle Type
Removeable
Overall Height
36 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-PTD-30S
Zoro #
G922716635
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
30 in
Overall Height
36 in
Details
Item
Platform Trucks
Handle Type
Removeable
Material
All welded steel
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 30in W x 24in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.