Dolly Platform Truck, 24 in W x 30 in Lx 36 in H, Red

  • Mfr # 24-PTD-30S

  • Zoro # G622716799


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1,000 lbs
Material
All Welded Steel
Overall Length
24 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-PTD-30S
Zoro #
G622716799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
30 in
Overall Height
36 in

Details

Color
Red
Load Capacity
1,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Includes
Removable Handle
Item
Platform Trucks
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 30in W x 24in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.