Shop PUCEL
See all product information
Create Account
Dolly Platform Truck, 24 in W x 36 in L, 36 in H With Extra Handle Sockets, Light Blue
- Mfr # 24-PTD-36P-EHS
- Zoro # G924449760
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Caster Type
2 SWIVEL, 2 RIGID
Color
Light Blue
Deck Height
5-3/4 in
Deck Width
24 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-36P-EHS
- Zoro #
- G924449760
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Load Capacity
- 1,000 lbs
- Handle Type
- Tubular Offset
- Caster Material
- Phenolic
- Frame Material
- Steel
- Deck Material
- Steel
- Item
- Dolly Platform Truck
Dimensions
- Deck Height
- 5-3/4 in
- Deck Width
- 24 in
- Caster Dia.
- 4 in
- Deck Length
- 36 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Length
- 42 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 36 in W x 24 in D x 36 inoverall height. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.