
Dolly Platform Truck, 24 in W x 48 in L x 36 in H, Putty
Mfr # 24-PTD-48S
Zoro # G622715532
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-PTD-48S
Zoro #
G622715532
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Length
24 in
Overall Height
36 in
Details
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Material
All Welded Steel
Finish
Powder Coat
Color
Putty
Item
Platform Trucks
Load Capacity
1,000 lbs
Includes
Removable Handle
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.