Dolly Platform Truck, 24 in W x 60 in L x 36 in H, Gray

  • Mfr # 24-PTD-60S

  • Zoro # G122716039


product price:  $422.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
Powder Coat
Load Capacity
1,000 lbs
Handle Type
Removeable
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-PTD-60S
Zoro #
G122716039
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
60 in
Overall Height
36 in

Details

Color
Gray
Finish
Powder Coat
Load Capacity
1,000 lbs
Handle Type
Removeable
Item
Platform Trucks
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 60in W x 24in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.