Door Cabinet Pedestal Bench, 60 in W x 34 in H x 28 in D, Gray

  • Mfr # CB-2860-S

  • Zoro # G322719144


product price:  $899.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
28 in
Width
60 in
Load Capacity
2,000 lbs evenly distributed
Workbench/Table Surface Material
Steel
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-2860-S
Zoro #
G322719144
UPC #
-
Country of Origin
United States

Dimensions

Depth
28 in
Width
60 in
Height
34 in

Details

Load Capacity
2,000 lbs evenly distributed
Workbench/Table Surface Material
Steel
Finish
Powder coat
Item
Workbench
Color
Gray

Description

All welded steel, Heavy Duty Door Cabinet Bench. 60in W x 28in D x 34in H. Steel top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No. 6 Base.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.