
Door Cabinet Pedestal Bench, 60 in W x 34 in H x 28 in D, Light Blue
Mfr # CB-2860-S
Zoro # G222716182
product price:Â $899.99
/eaKey Features
Workbench/Table Surface Material
Steel
Height
34 in
Finish
Powder coat
Color
Light Blue
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-2860-S
Zoro #
G222716182
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
60 in
Depth
28 in
Details
Workbench/Table Surface Material
Steel
Item
Workbench
Finish
Powder coat
Color
Light Blue
Workbench/Table Assembly
Assembled
Number of Doors
2
Cabinet Door Type
Solid
Description
All welded steel, Heavy Duty Door Cabinet Bench. 60in W x 28in D x 34in H. Steel top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No. 6 Base.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.