Door & Drawer Cabinet Bench, 72 in W x 30 in D x 34 in H, Black

  • Mfr # CDB-3072-W

  • Zoro # G622736773


product price:  $1,300.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Door Type
Solid
Drawer Height
5"
Drawer Width
13.75 in
Workbench/Table Surface Material
Steel
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB-3072-W
Zoro #
G622736773
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Drawer Width
13.75 in
Depth
30 in
Width
72 in
Height
34 in
Drawer Depth
23.375 in

Details

Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel
Drawer Load Rating
100 lbs
Color
Black
Finish
Powder coat
Item
Workbench
Number of Doors
1
No. of Drawers
4
Workbench/Table Assembly
Assembled

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Wood Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.