Door & Drawer Cabinet Bench, 72 in W x 30 in D x 34 in H, Gray

  • Mfr # CDB-3072-W

  • Zoro # G622715839


product price:  $1,300.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
34 in
Depth
30 in
Workbench/Table Surface Material
Steel
Color
Gray
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDB-3072-W
Zoro #
G622715839
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Depth
30 in
Width
72 in

Details

Workbench/Table Surface Material
Steel
Color
Gray
Finish
Powder coat
Item
Workbench

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Wood Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.