Double Door Storage Cabinet, 4 Adjustable Shelves, 36 in W x 78 in H x 24 in D, Light Blue

  • Mfr # HDSC-3672-24-4L-DD

  • Zoro # G422720842


product price:  $1,562.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Overall Height
78 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-4L-DD
Zoro #
G422720842
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Item
Heavy Duty Double Door Storage Cabinet
Cabinet Material
All Welded Steel
Color
Light Blue
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products