
Double Door Storage Cabinet, 4 Adjustable Shelves, 48 in W x 78 in H x 19 in D, Light Blue
Mfr # HDSC-4872-19-4L-DD
Zoro # G522715472
product price:Â $1,381.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Cabinet Material
All Welded Steel
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4L-DD
Zoro #
G522715472
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
78 in
Details
Color
Light Blue
Cabinet Material
All Welded Steel
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Item
Heavy Duty Double Door Storage Cabinet
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.