Double Door Storage Cabinet, 4 Adjustable Shelves, 48 in W x 78 in H x 19 in D, Putty

  • Mfr # HDSC-4872-19-4L-DD

  • Zoro # G922716086


product price:  $1,371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Type
Solid
Number of Shelves
4
Load Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-19-4L-DD
Zoro #
G922716086
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Overall Depth
19 in

Details

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Type
Solid
Number of Shelves
4
Load Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Color
Putty
Item
Heavy Duty Double Door Storage Cabinet
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products