Double Door Storage Cabinet, 48 in W x 72 in H x 24 in D, Black

  • Mfr # HDSC-4872-24-4-DD

  • Zoro # G922737227


product price:  $1,649.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Doors
4
Overall Depth
24 in
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-24-4-DD
Zoro #
G922737227
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
72 in

Details

Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Doors
4
Door Locking Points
3 Point Lock
Door Type
Solid
Number of Shelves
4
Assembled/Unassembled
Assembled
Color
Black
Item
Cabinet
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.