Double End Push Handle Truck, 18 in. W x 30 in. L x 36 in H, Black

  • Mfr # 18-TRE-30S

  • Zoro # G022736861


product price: $455.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lbs
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-TRE-30S
Zoro #
G022736861
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
18 in
Overall Height
36 in

Details

Load Capacity
2,000 lbs
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Number of Shelves
2

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 30in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.