
Double End Push Handle Truck, 18 in. W x 36 in. L x 36 in H, Black
Mfr # 18-TRE-36S
Zoro # G522737146
product price: $487.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-TRE-36S
Zoro #
G522737146
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
36 in
Overall Depth
30 in
Details
Finish
Powder Coat
Item
Platform Truck
Material
All Welded Steel
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Workbench/Table Leg Type
Casters
Color
Black
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 36in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.