Double End Push Handle Truck, 18 in. W x 36 in. L x 36 in H, Gray

  • Mfr # 18-TRE-36S

  • Zoro # G022714654


product price: $487.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Casters Included
Yes
Overall Depth
30 in
Finish
Powder Coat
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-TRE-36S
Zoro #
G022714654
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
18 in
Overall Height
36 in

Details

Material
All welded steel
Casters Included
Yes
Finish
Powder Coat
Color
Gray
Item
Platform Truck
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 36in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.