
Double End Push Handle Truck, 18 in. W x 36 in. L x 36 in H, Putty
Mfr # 18-TRE-36P
Zoro # G522716448
product price: $478.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Overall Depth
30 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-TRE-36P
Zoro #
G522716448
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
30 in
Overall Height
36 in
Details
Color
Putty
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
2
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Finish
Powder Coat
Caster Material
Phenolic
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.