
Double End Push Handle Truck, 18 in. W x 48 in. L x 36 in H, Black
Mfr # 18-TRE-48P
Zoro # G622736834
product price: $525.99
/eaKey Features
Workbench/Table Leg Type
Casters
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-TRE-48P
Zoro #
G622736834
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Height
36 in
Overall Width
18 in
Details
Workbench/Table Leg Type
Casters
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Phenolic
Material
All Welded Steel
Load Capacity
2,000 lbs
Color
Black
Assembled/Unassembled
Assembled
Item
Platform Truck
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.