Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in. W x 48 in. L x 36 in H, With Offset Handles, Red
- Mfr # 18-TRE-48P-OSH
- Zoro # G424449710
product price:Â
$
708.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Material
All Welded Steel
Height
22 in
Caster Configuration
2 Front, 2 Rear
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-48P-OSH
- Zoro #
- G424449710
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Item
- Double End Push Handle Truck
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Color
- Red
- Caster Material
- Phenolic
- Handle Type
- Offset
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Height
- 22 in
- Shelf Length
- 18 in
- Overall Height
- 36 in
- Overall Width
- 18 in
- Overall Depth
- 54-1/2 in
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.