Double End Push Handle Truck, 18 in. W x 60 in. L x 36 in H, Black

  • Mfr # 18-TRE-60S

  • Zoro # G122736785


product price: $599.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
60 in
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-TRE-60S
Zoro #
G122736785
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Height
36 in
Overall Width
18 in

Details

Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Color
Black
Workbench/Table Leg Type
Casters
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 60in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.