
Double End Push Handle Truck, 18 in. W x 60 in. L x 36 in H, Light Blue
Mfr # 18-TRE-60P
Zoro # G622714870
product price: $590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Finish
Powder Coat
Overall Depth
60 in
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-TRE-60P
Zoro #
G622714870
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
60 in
Overall Height
36 in
Overall Width
18 in
Details
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Item
Platform Truck
Color
Light Blue
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 60in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.