
Double End Push Handle Truck, 24 in. W x 48 in. L x 36 in H, Gray
Mfr # 24-TRE-48P
Zoro # G122716169
product price:Â $611.99
/eaKey Features
Load Capacity
2,000 lbs
Color
Gray
Material
All welded steel
Overall Width
24 in
Casters Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-TRE-48P
Zoro #
G122716169
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
48 in
Overall Height
36 in
Details
Item
Platform Truck
Load Capacity
2,000 lbs
Color
Gray
Material
All welded steel
Casters Included
Yes
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.