Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Push Handle Truck, 30 in W x 36 in H x 30 in D, Red

  • Mfr # 30-TRE-30P

  • Zoro # G722717351


product price: $553.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Overall Width
30 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-TRE-30P
Zoro #
G722717351
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
36 in
Overall Depth
30 in

Details

Material
All Welded Steel
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Color
Red
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
2,000 lbs
Item
Platform Truck

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 30in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.