Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, Black

  • Mfr # 30-TRE-36P

  • Zoro # G922736336


product price: $601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Color
Black
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-TRE-36P
Zoro #
G922736336
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
30 in
Overall Height
36 in

Details

Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Color
Black
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Finish
Powder Coat
Number of Shelves
2
Caster Material
Phenolic
Item
Platform Truck

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.