
Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, Red
Mfr # 30-TRE-36P
Zoro # G922715928
product price: $601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Overall Depth
36 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-TRE-36P
Zoro #
G922715928
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
36 in
Overall Width
30 in
Details
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Color
Red
Item
Platform Truck
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.