
Double End Push Handle Truck, 30 in W x 36 in H x 48 in D, Gray
Mfr # 30-TRE-48S
Zoro # G322714835
product price: $712.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Depth
48 in
Casters Included
Yes
Finish
Powder Coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-TRE-48S
Zoro #
G322714835
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Depth
48 in
Overall Width
30 in
Details
Casters Included
Yes
Finish
Powder Coat
Color
Gray
Item
Platform Truck
Load Capacity
2,000 lbs
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 48in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.