
Double Fork Swivel Hook, 22 in W x 7-3/4 in H, Opening 2 in x 10 in, Gray
Mfr # #210
Zoro # G022714838
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Load Capacity
4,200 lbs
Overall Width
22 in
Material
All welded steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#210
Zoro #
G022714838
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
22 in
Overall Height
7-3/4 in
Details
Load Capacity
4,200 lbs
Material
All welded steel
Item
Drum Lift
Color
Gray
Finish
Powder Coat
Description
All welded steel, Heavy Duty Double Fork Swivel Hook. Opening of 2in x 10in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 4,200 lbs. 22in W x 7-3/4in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.