
Double Fork Swivel Hook, 22 in W x 7-3/4 in H, Opening 2 in x 10 in, Light Blue
Mfr # 210
Zoro # G122715827
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Assembled/Unassembled
Assembled
Overall Width
22 in
Overall Height
7-3/4 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210
Zoro #
G122715827
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
22 in
Overall Height
7-3/4 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Series
210
Item
Drum Lift
Finish
Powder Coat
Color
Light Blue
Load Capacity
4,200 lbs
Description
All welded steel, Heavy Duty Double Fork Swivel Hook. Opening of 2in x 10in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 4,200 lbs. 22in W x 7-3/4in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.