Zoro Homepage

Double Fork Swivel Hook, 22 in W x 7-3/4 in H, Opening 2 in x 10 in, Red

  • Mfr # 210

  • Zoro # G922716185


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Series
210
Material
All Welded Steel
Overall Height
7-3/4 in
Assembled/Unassembled
Assembled
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G922716185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/4 in
Overall Width
22 in
Overall Length
24 in

Details

Series
210
Item
Drum Lift
Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity
4,200 lbs
Color
Red
Finish
Powder Coat

Description

All welded steel, Heavy Duty Double Fork Swivel Hook. Opening of 2in x 10in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 4,200 lbs. 22in W x 7-3/4in H. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.