Zoro Homepage

Double Personal Locker, 21 in W x 64 in H x 16 in D, Black

  • Mfr # DPL-1621

  • Zoro # G722736796


product price: $699.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
POWDER COAT
Door Type
Solid
Load Capacity
Double Personal Locker
Material
Steel
Includes
Sloped Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL-1621
Zoro #
G722736796
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Height
64 in
Overall Width
12 in

Details

Finish
POWDER COAT
Door Type
Solid
Load Capacity
Double Personal Locker
Material
Steel
Includes
Sloped Top
Item
Lockers
Cabinet Handle Style
L-Style
Locking Points
Latch
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Black
Series
DPL

Description

All welded steel, Heavy Duty Double Personal Locker. Each stackable locker section comes equipped with three fixed shelves, padlock loop eye, and keyed handle. Shelf clearances: 5in top to first shelf, 5in first to second shelf, 4-1/4in second to third shelf, 10-1/2in third shelf to bottom. Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.