
Double Sided A-Frame Truck, 35 in W x 40.5 in D x 65.5 in H, 6 in Casters, Red
Mfr # D-AFT-6S
Zoro # G422718764
product price:Â $551.99
/eaKey Features
Caster Material
Semi-Steel
Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Width
30 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-AFT-6S
Zoro #
G422718764
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
40-1/2 in
Overall Height
65-1/2 in
Details
Caster Material
Semi-Steel
Material
All Welded Steel
Item
Double Sided Truck
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
2,500 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Red
Description
All welded steel, Heavy Duty Double Sided A-Frame Truck. Twice the capacity of the single A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2 semi-steel casters. Capacity 2,500 lbs. Dimensions 35in W x 40-1/2in D x 65-1/2in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.