
Double Sided A-Frame Truck, 35 in W x 40.5 in D x 65.5 in H, 8 in Casters, Black
Mfr # D-AFT-8S
Zoro # G622736568
product price:Â $597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
40-1/2 in
Overall Height
65-1/2 in
Load Capacity
2,500 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-AFT-8S
Zoro #
G622736568
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
40-1/2 in
Overall Height
65-1/2 in
Overall Width
30 in
Details
Load Capacity
2,500 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Item
Double Sided Truck
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Color
Black
Finish
Powder Coat
Description
All welded steel, Heavy Duty Double Sided A-Frame Truck. Twice the capacity of the single A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 8in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 35in W x 40-1/2in D x 65-1/2in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.